PFERD TOOLS Handpiece RCK GS 2/800 SP 80,000-40,000 RPM/180 watts

Article no.: 4007220538586
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220538586
EAN / GTIN 4007220538586
Manufacturer number 83002001
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • SP

Description:

  • The RCK drive system with infinitely variable speed control is an innovative solution that generates less noise and vibration than conventional drives.
  • In combination with the mobile control unit and various handpieces, the system is particularly light, convenient and flexible for users in the field.
  • The handpieces also enable the use of a wide variety of tools in almost all industries.
  • The RCK drive system was designed with a focus on ergonomics and efficiency.
  • It enables comfortable working with maximum productivity in continuous use.
  • RCK handpieces have a brushless motor with high speed stability and improved ergonomics.
  • Straight RCK handpiece.
  • Handpiece with keyless quick-release system (SP).
  • 2 spanners, 3 mm collet, 1.8 m handpiece cable.
  • Thanks to its special design, the RCK drive system is particularly quiet in operation. Thanks to the interaction between the control unit and handpiece, the RCK drive system is an energy and cost-efficient alternative for industrial applications.

Feature:

  • Power output: 180 watts
  • Speed range, from: 40000 RPM
  • Speed range, to: 80000 RPM
  • Collet group: 17
  • Design: SP
  • Width metric: 30 mm
  • Incl. Ø collet [mm]: 3 mm
  • Length metric: 175 mm
  • Net weight: 0.33 kg
  • Height: 30 mm

Advantage:

  • Slim and lightweight design.
  • Very high rotation speed and very quiet.
  • Automatic speed limitation.
  • Start-up lock without clamped tool.
  • Increases productivity by up to 50 % thanks to constant speed.

Note:

  • Start/stop switch on the handpiece.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart