PFERD TOOLS Netting aluminium oxide hook-and-loop-backed abrasive disc KSS NET dia. 225 A120 low-dust grinding with drywall sanders

Article no.: 4007220512845
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220512845
EAN / GTIN 4007220512845
Manufacturer number 47101594
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Hook-and-loop discs in the NET version consist of a mesh fabric to which the abrasive grain is bonded with a high-performance bonding system for high resistance.
  • For dust-free work for universal sanding tasks on medium-sized and large surfaces.

Feature:

  • Abrasive: Aluminium oxide A
  • ø outer metric: 225 mm
  • Grit size: 120

Advantage:

  • Very long tool life and high stock removal rate.
  • Very fine and even surfaces can be achieved.
  • Dust-free working thanks to good extraction options.
  • No clogging due to mesh structure.
  • Durable mesh structure with high tear resistance and edge stability.

Application:

  • Recommendations for use: The extraction connection on the machine side is used for effective extraction of grinding dust.
  • Machining tasks: Cleaning; Gradual fine grinding; Roughening; Surface processing
  • Drive types: Random orbital sander

Material:

  • Machinable materials:
    • Aluminium
    • brass
    • bronze
    • Cast steel
    • Copper
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart