PFERD TOOLS POS COMBITWIST wheel brush knotted RBG HD dia. 115x12 mm M14 stainless steel wire dia. 0.35 mm angle grinders

Article no.: 4007220491324
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220491324
EAN / GTIN 4007220491324
Manufacturer number 43312010
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Very aggressive brush.
  • Suitable for heavy-duty brushing work in metal construction such as descaling, derusting, deburring, cleaning weld seams and removing adhesive residues and weld spatter.
  • In order to fulfil the special requirements for processing stainless steel (INOX), PFERD TOOLS uses wire quality 1.4310 (V2A) for all INOX brushes.
  • Practical experience from the industrial environment confirms that it has very good corrosion resistance with an optimum service life.
  • All PFERD TOOLS brushes with INOX filaments are labelled blue and are suitable for use on all stainless steels (INOX), e.g.
  • B.
  • V4A, for example.
  • Wire grade 1.4310 tends to exhibit ferromagnetic behaviour when work hardened, i.e. it is attracted by magnets.
  • B.
  • during wire drawing, for example.
  • This has no effect on the quality and corrosion resistance of the INOX trim.
  • It retains its corrosion-resistant properties.
  • Stainless steel wire (INOX) can withstand temperatures of up to 450 °C.
  • PFERD TOOLS-ERGONOMICS recommends the COMBITWIST version in order to sustainably reduce the vibrations generated during use and to improve working comfort.

Feature:

  • Quantity, tufts: 24 pieces
  • Packaging: POS packaging
  • Max. RPM: 12500 RPM
  • RPM, opt. from: 5000 RPM
  • RPM, opt. to: 12500 RPM
  • Width metric: 12 mm
  • Mounting system: Thread
  • Ø facing material: 0.35 mm
  • ø outer metric: 115 mm
  • Ø thread: M14x2
  • Trimming material: Stainless steel wire (INOX)
  • Length, trim: 22 mm

Advantage:

  • The brush is degreased and leaves no oil residue on the workpiece.
  • Extremely high fill density for optimum service life.
  • High working comfort due to smooth running without brush kickback.
  • Suitable for processing corners and edges as the tufts are less likely to untwist.
  • Aggressive brushing effect due to the high rigidity of the wire tufts.

Application:

  • Recommendations for use: Please observe the recommended speeds. For optimum results, use on powerful angle grinders.
  • Machining tasks: Cleaning; deburring; derusting; descaling; removing tarnish; removing oxide layers; paint stripping; root seam machining; weld seam machining; fillet weld machining
  • Drive types: Angle grinder

Material:

  • Machinable materials:
    • Aluminium
    • bronze
    • Cobalt-based alloys
    • High temperature resistant materials
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Titanium
    • Titanium alloys

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart