Step drill HSS 12 drilling steps dia. 6-37 mm 3-surface shaft dia. 10 mm

Article no.: 4007220165904
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Tool material: HSS
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Type of product Stepped drill

Identification & Classification

Article number 4007220165904
EAN / GTIN 4007220165904
Manufacturer number 25201040
L-Number L51140 826
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • HSS

Description:

HSS step drills for drilling and deburring thin sheets, pipes and profiles made from various materials. To ensure reliable torque transmission, all step drills have a three-surface shaft.

Feature:

  • Number, drill steps: 12 Stück
  • RPM from, soft non-ferrous metals: 180 RPM
  • RPM from, steels up to 700 N/mm²: 180 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 90 RPM
  • RPM to, soft non-ferrous metals: 1600 RPM
  • RPM to, steels up to 700 N/mm²: 1600 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 1060 RPM
  • Version: HSS
  • Drill steps: 6.0/9.0/12.5/15.2/18.6/20.4/22.5/26.0/28.3/30.5/34.0/37.0
  • Dia. shank, metric: 10 cm
  • Drilling range, from: 6 mm
  • Drilling range, to: 37 mm
  • Length, total: 100 mm

Advantage:

  • Drilling and deburring in a single step.
  • Completely smooth running and a high cutting performance.
  • The high-quality drill tip ensures effortless centring and drilling.
  • The tool taper makes it easier to pull back from drilled plates.
  • Chips which do not break are neatly removed as with a spiral drill.

Application:

  • Recommendations for use: Use HSS step drills on sheets, pipes and profiles with a maximum thickness of 4 mm. Use cutting oil/compressed air as a coolant and lubricant in the case of step drills without a coating.
  • Applications: Countersinking; Deburring; Drilling
  • Drive types: Column drill; Power drill

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Case-hardened steels
    • Cast steel
    • Chipboard
    • Copper
    • Thermosetting plastics
    • Elastomers
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
    • Hard non-ferrous metal
    • Hardwood
    • Other non-ferrous metals
    • Other
    • Plastics
    • Soft aluminium alloys
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Soft wood
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels up to 700 N/mm² (< 220 HB)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Tool steels
    • Tough aluminium alloys
    • Wood
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Case-hardened steels; Cast steel; Chipboard; Copper; Thermosetting plastics; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Other; Plastics; Soft aluminium alloys; Soft titanium alloys (tensile strength 500 N/mm²); Soft wood; Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; Tough aluminium alloys; Wood; Zinc

Note:

  • To ensure reliable torque transmission, step drills have a three-surface shaft.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart