backing pad for hook-and-loop-backed abrasive discs KSS-H dia. 125 thread 5/16-24UNF series of holes

Article no.: 4007220158098
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification & Classification

Article number 4007220158098
EAN / GTIN 4007220158098
Manufacturer number 45017778
L-Number L51050 1815
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • No information

Description:

The series of holes in the hook-and-loop-backed abrasive disc holders enables the grinding dust to be extracted very effectively. It is suitable for general use with various different eccentric orbital sanders with 5/16″ thread. When used with NET hook-and-loop-backed abrasive discs, this backing pad has particular advantages.

Feature:

  • PFERD type: KSS-H 125
  • Suitable for dia. metric: 125
  • Version: No information
  • Width, metric: 10 mm
  • Dia. external, metric: 125 mm
  • Dia. thread: 5/16-24 UNF
  • Length, mounting pin: 9 mm

Advantage:

  • Clean, low-dust working environment.
  • Suitable for general use due to multiple holes.
  • Compatible with a lot of eccentric orbital sanders and self-adhesive discs.
  • Extremely strong and durable self-adhesive system.

Note:

  • Observe the safety notes for the drive system.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart