Compressed-air turbo angle grinder PWT 26/120 HV M14 for dia. 125 mm 12,000 RPM/2,600 watts

Article no.: 4007220071205
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Angle grinder

Identification & Classification

Article number 4007220071205
EAN / GTIN 4007220071205
Manufacturer number 80201010
L-Number L51050 958
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Turbine motors perform consistently well in high rotational speed ranges. The compressed-air angle grinder with turbine motor has a threaded tool mounting for tools with female threads or flange mounting. The exhaust air flow of the air grinder is at the bottom. The air grinder with integrated centrifugal governor must only be used without oil. Due to the lever valve, the drive has a dead man's switch. 1/2″ female connecting thread, 2 keys, 1 clamping nut, 1 clamping flange, 1 spacer, guard, anti-vibration handle.

Feature:

  • Operating pressure: 6.3 bar
  • Power output without oil: 2600 Watt
  • Rotational speed without oil: 12000 RPM
  • Throttle type: Lever
  • Width, metric: 40 mm
  • Air consumption, at idle: 0.9 m³/min
  • Air consumption, under load: 2.25 m³/min
  • Length, metric: 295 mm
  • Net weight: 2.2 kg
  • Air supply hose internal dia.: 16 mm
  • Dia. thread: M14
  • Dia. tool mounting: 22.23 mm
  • Exhaust direction: bottom
  • Height: 97 mm

Advantage:

  • The drive is powerful.
  • Thanks to its threaded mounting, the drive is ideal for the recommended tools with female thread or flange mounting.
  • Thanks to its threaded mounting, the drive is ideal for the recommended tools with female thread or flange mounting. Max. tool diameter up to 125 mm.
  • Its integrated centrifugal governor enables a constant rotational speed to be maintained during use.
  • Spindle lock pin for tool change with one key.

Note:

  • Using oil with the compressed air can damage the motor.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart