Diamond dished grinding wheel DCW 1R PSF 100x6x22.23 mm for levelling concrete and screed

Article no.: 4007220069974
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220069974
EAN / GTIN 4007220069974
Manufacturer number 68300063
L-Number L51070 473
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Diamond grinding discs are particularly well-suited to working on hard construction materials such as concrete, stone or screed. The grinding discs are efficient tools for smoothing uneven surfaces, e.g. removing tile adhesive and grinding concrete in preparation for tiling. They are also used for chamfering and edge breaking on stone.

Feature:

  • RPM, max.: 15280 RPM
  • Width, metric: 6 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Diamond
  • Dia. external, metric: 100 mm
  • Height, coating: 6 mm

Advantage:

  • High diamond qualities.
  • Excellent cutting characteristics and short grinding times.
  • Very long tool life.
  • Thanks to the diamond grit, ideal for hard construction materials such as stone, concrete and screed.
  • High economic efficiency.

Application:

  • Recommendations for use: Suitable for use on angle grinders of all output levels. Grind using only slight pressure in order to prevent the tool from overheating.
  • Applications: Chamfering; Leveling; Surface grinding
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Brick
    • Stone
    • Concrete
    • Materials that can be worked: Brick; Stone; Concrete

Supplied with:

  • Customer-specific tool solutions are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart