Stretch Belt onesize

Article no.: 400300009900onesize
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Type of product Belts

Identification & Classification

Article number 400300009900onesize
EAN / GTIN 7330509186701
Manufacturer number 400300009900onesize
L-Number L00980 5554
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Accessories
Monogrammed Blåkläder logo, Adjustable length, Strong stretch material, Textile belt

Details
Metal buckle in antique brass with Blåkläder logo

Measurements
Width 40 mm, Length 125 cm

Description:

Stylish stretch belt with woven-in logo and antique brass buckle. Length 125 cm, width 40 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart