L-key set in Compact holder Hexagon brilliant nickel-plated 11-pcs.

Article no.: 36451
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification & Classification

Article number 36451
EAN / GTIN 4010995364519
Manufacturer number 36451
L-Number L60070 4470
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Extra: Including 7 mm and 9 mm special sizes.
  • Extra: Thanks to its compact form the Wiha Compact holder fits perfectly into any folding rule pocket.
  • Supplementary information: Including 7 mm and 9 mm special sizes.
  • Blade: Chrome-vanadium steel, through hardened, nickel-plated.
  • Based on ISO 2936L.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-keys Hexagon brilliant nickel-plated 1.5 mm x 91 mm (01201)
  • 1x L-keys Hexagon brilliant nickel-plated 2.0 mm x 101 mm (01202)
  • 1x L-keys Hexagon brilliant nickel-plated 2.5 mm x 113 mm (01203)
  • 1x L-keys Hexagon brilliant nickel-plated 3.0 mm x 128 mm (01204)
  • 1x L-keys Hexagon brilliant nickel-plated 4.0 mm x 142 mm (01206)
  • 1x L-keys Hexagon brilliant nickel-plated 5.0 mm x 163 mm (01207)
  • 1x L-keys Hexagon brilliant nickel-plated 6.0 mm x 184 mm (01208)
  • 1x L-keys Hexagon brilliant nickel-plated 7.0 mm x 194 mm (01209)
  • 1x L-keys Hexagon brilliant nickel-plated 8.0 mm x 206 mm (01210)
  • 1x L-keys Hexagon brilliant nickel-plated 9.0 mm x 217 mm (36450)
  • 1x L-keys Hexagon brilliant nickel-plated 10.0 mm x 231 mm (01211)
  • 1x Compact holder

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart