This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Grinding and inspection vice with quick adjustment, Jaw width A: 70mm

Article no.: 363230 70

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 70 mm
maximum clamping range b 80 mm
Jaw height C 30 mm
Overall length a 160 mm
Overall width B 70 mm
Base body height G 62 mm
Weight 3 kg
Type of product Checking vice

Identification & Classification

Article number 363230 70
EAN / GTIN 4045197295811

Description

Version:

Ground Vee grooves.
All-steel, through hardened and precision ground all round for 4-face machining.
With quick adjustment (no spindle).

Application:

For machining and inspection true to gauge.

Accuracy:

Within 0.005 mm / 100 mm.

Supplied with:

Sturdy case.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart