Electronics Pliers with non-slip plastic coating 115 mm

Article no.: 35 21 115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification & Classification

Article number 35 21 115
EAN / GTIN 4003773016724
Manufacturer number 35 21 115
L-Number L70010 343
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • precision pliers for fine assembly work, e g. in electronics and fine mechanics
  • for gripping, holding and bending
  • sturdy, zero backlash box joint
  • smooth ground gripping surfaces
  • edges carefully deburred
  • low-friction double spring for gentle and even opening
  • the polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools

Feature:

  • Jaw length (B): 22.5mm
  • Jaw thickness (joint) (D): 6.5mm
  • Tips width (E): 2.0mm
  • Tips thickness (F): 1.5mm
  • Head width (A): 11.0mm
  • with non-slip plastic coating
  • mirror polished

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart