Electr. torque wrench E-torc P SE 9x12 1-10 Nm

Article no.: 3479706
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3479706
EAN / GTIN 4010886981177
Manufacturer number 3479706
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Electronic torque & angle wrench for use in production/assembly, enabling a proper and safe/manageable (assembly) fastening process and traceability/documentation of fastening operations that require documentation. Controlled tightening in the range of 1-10 N·m, meeting the highest industrial requirements through extreme precision, with measurement accuracy of +/- 1% (torque & angle). In addition to torque/angle, it features a glide value display (Track), peak value measurement (Peak), and the ability to call up presets and process plans. The large internal memory can store up to 9,999 measurement data and curves. Data can be transmitted wirelessly via WLAN, Zigbee (optional), or USB cable. Bidirectional communication allows for the wireless upload of work plans to the wrench and the transmission of measurement data. Work plans can be started via the menu or the integrated 2D scanner. The E-Torc P can be connected to existing Manufacturing Execution Systems (MES) via Open Protocol by default. The glare-resistant and high-contrast 2″ IPS display ensures excellent readability even in bright working environments. The 360° visible LED ring allows the assembly process to be monitored even under difficult conditions (e.g., overhead work). Signaling occurs visually (display, LED ring), haptically (vibration), and acoustically (beep). The lightweight and ergonomic design, along with the side confirmation button, enables fatigue-free working. A powerful lithium-ion battery ensures long runtime and lifespan (no memory effect). The inductive charging station (optional) enables wireless charging and ensures safe storage, either lying flat or mounted on the wall. Factory calibrated with a factory calibration certificate according to GEDORE standard GTTWN001, traceable to national standards. Angle calibration in accordance with VDI/VDE 2648-2. Calibration according to DKD-R 3-7 Class 1, including a calibration certificate with accreditation symbol (optional). Different insertion tool dimensions programmable. Free evaluation PC software included.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart