TGTBQ 25L-D65-JHP-ECD-MC Tool Blocks for Square TANG-F-GRIP (TGAQ-ECD) Parting and Grooving Adapters for High-Pressure Coolant

Article no.: 3463201
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3463201
EAN / GTIN 7291075583533
Manufacturer number 3463201

Description

Description:

Parting Off Indexable Holders, Overall Height (OAH) 55 mm, Overall Length (OAL) 127 mm

Feature:

  • Cutting Direction (HAND): Left Hand
  • Overall Height (OAH): 55 mm
  • Overall Length (OAL): 127 mm
  • Shank Height (H): 25 mm
  • Shank Width (B): 31.5 mm
  • Tool Assembly Length (LTA): 127 mm
  • Work Piece Parting Diameter Maximum (CUTDIA): 65 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart