Tyrolit SUNBURST radial bristle disc TC 152x50,8 A80 COARSE

Article no.: 34570153
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 40 Piece
  • Order steps: 40 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34570153
EAN / GTIN 9009013051130
Manufacturer number 34570153
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The bristle brushes remove thin layers from most surfaces without damaging the underlying coating and generate minimal dust and heat.
  • The sharp abrasive grain imbedded throughout the thin flexible bristles enable a fast and constant finish.
  • The operating speed for most applications is between 8004.
  • 000 RPM.

Advantage:

  • Thin, flexible bristles enable a fast and constant finish
  • Removal of thin layers from surfaces with minimal dust and heat

Application:

  • Operating speed of approx. 800 - 4.000 RPM for perfect finish
  • Maximum lifetime by using the tips of the bristle with light pressure

Material:

  • Steel/Stainless steel/Titanium/titanium alloys/Nonferrous metals/Composite materials/Plastics / PVC/Paint/Wood
  • Steel/Stainless steel/Titanium/titanium alloys/Nonferrous metals/Composite materials/Plastics / PVC/Paint/Wood

Suitable for:

  • Floorstanding grinder

Note:

  • For light deburring, cleaning, finishing and polishing applications
  • For use on bench grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart