D3N 170-170-20R-10D Exchangeable Head 3 Flute Drills with Coolant Holes and a Round Shank, Drilling Depth 10xD

Article no.: 3444346
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3444346
EAN / GTIN 7291075561999
Manufacturer number 3444346

Description

Description:

Modular drill bits, mounting diameter, machine side (DCONMS) 20 mm, cutting diameter (DC) 17 mm, cutting insert seat size code (SSC) 17, overall length (OAL) 252.4 mm, useful length (LU) 173.5 mm

Feature:

  • Mounting diameter, machine side (DCONMS): 20 mm
  • Coolant characteristic (CSP): Coolant Thru
  • Cutting diameter (DC): 17 mm
  • Cutting diameter, max. (DCX): 17.99 mm
  • Cutting diameter, min. (DCN): 17 mm
  • Shank diameter (DF): 25 mm
  • Cutting insert seat size code (SSC): 17
  • Insert designation (MIID): H3P 170-IQ
  • Overall length (OAL): 252.4 mm
  • Point Length (PL): 3.52 mm
  • Collar Length (LPR): 202.4 mm
  • Useful length (LU): 173.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart