Cutt-off wheels 150x1,6x22,23 mm straight A46R PREMIUM inox

Article no.: 34332807
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 34332807
EAN / GTIN 9003172419497
Manufacturer number 34332807
L-Number L50140 1426
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM cutting disc for angle grinders is the tool you have always been looking for. With its particularly high chemical purity, this cut-off wheel is perfect for cutting sheet metal, profiles, pipes, rods and solid stainless steel. It is designed to last a long time while delivering outstanding cutting results. Get ready to take your projects to the next level with this cutting disc.

Feature:

  • Shape: 41 CUTTING DISC, STRAIGHT, WOVEN
  • Grit size: 46
  • Vs /max: 80 m/s
  • Material suitability: stainless steel
  • Product line: PREMIUM
  • Specification : A 46 R- BFP
  • Dimensions (D x T x H): 150 x 1.6 x 22.23 mm
  • Container diameter: 150 mm
  • Thickness: 1.6 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • The chemical purity of the product prevents corrosion formation, pitting and reduction of fatigue strength and therefore leads to the best results on stainless steel
  • Shortest working times thanks to excellent cutting ability and low thermal load on the workpiece (heat build-up)
  • Especially for rust and acid-resistant steels

Application:

  • For processing various stainless steel qualities
  • For cutting sheets, profiles, pipes, rods and solid material

Recommendation:

  • 0.75 to 1.9 mm for the fastest cutting and the least burr formation
  • 2.0 to 3.0 mm for maximum tool life and stability

Special features:
  • Perfect for cutting stainless steel
  • Exceptional cutting ability
  • Particularly long service life

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart