Shaft mounted round brushes 70x15x19-6x30 mm SM 0,3 mm BASIC steel

Article no.: 34276011
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification & Classification

Article number 34276011
EAN / GTIN 9003172021553
Manufacturer number 34276011
L-Number L50140 2916
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The BASIC round shank brushes for the straight grinder are suitable for a wide range of tasks in hard-to-reach areas on steel workpieces. Whether for removing rust, cleaning weld seams or for surface preparation and fine finishing of steel, this brush can be used universally. By using the powerful round shank brushes from Tyrolit, you can reduce your workload at a good price-performance ratio.

Feature:

  • Shape: 52R DW ROUND SHAFT BRUSHES
  • Material suitability: steel
  • Product line: BASIC
  • Specification : SM 0.3 mm
  • Dimensions (D x L x H - GE x I): 70 x 15 x 19 - 6 x 30 mm
  • Container diameter: 70 mm
  • Thickness: 15 mm
  • Tools for: Straight die grinder

Advantage:

  • Good price-performance ratio
  • Reduced labour costs
  • Powerful tool

Application:

  • For removing rust, cleaning weld seams and for surface preparation and fine finishing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart