Rough grinding wheel 2IN1 115x4x22,23 mm cranked A30Q BASIC steel/inox

Article no.: 34257184
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number 34257184
EAN / GTIN 9003172027685
Manufacturer number 34257184
L-Number L50140 1276
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The BASIC 2in1 grinding disc for angle grinders is ideal for fast and convenient grinding work. What makes this grinding disc so unique is the bevelled and defined ”Comfort Start” edge of the tool. This gives the user a comfortable start when sanding and increases working comfort many times over. This disc can be used universally for surface and edge grinding on various steel and stainless steel qualities and should not be missing from any toolbox.

Feature:

  • Shape: 27 CROWNED GRINDING DISC
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel, steel
  • Product line: BASIC
  • Specification : A 30 Q- BF
  • Dimensions (D x U x H): 115 x 4 x 22.23 mm
  • Container diameter: 115 mm
  • Thickness: 4 mm
  • Bore: 22.23 mm
  • Grit size: 30
  • Tools for: Angle grinder

Advantage:

  • Fast and comfortable work without great effort
  • General-purpose use
  • Comfort Start ensures a pleasant start when grinding and increases working comfort

Application:

  • For surface and edge grinding on various steel and stainless steel qualities, especially in pipeline construction and peripheral grinding

Recommendation:

  • 4 and 4.3 mm thickness for peripheral grinding
  • 6 mm thickness for rough grinding
  • 8 mm thickness for rough grinding with additional service life

Special features:
  • Fast and comfortable working
  • General-purpose use
  • Comfort Start for a pleasant start

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart