Wheel flange 25x25x4,8 mm UW

Article no.: 34214172
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamping flange

Identification & Classification

Article number 34214172
EAN / GTIN 8024406573007
Manufacturer number 34214172
L-Number L50140 3169
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This PREMIUM accessory makes it possible to clamp pressed compact discs in small diameters onto the die grinder. Simple handling and the greatest possible safety for the user are guaranteed. Please note the maximum permissible speed.

Feature:

  • Shape: Disc accessories
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Specification : UW-SET HOLDER
  • Dimensions (D x T x H): 25 x 25 x 4.8 mm
  • Container diameter: 25 mm
  • Thickness: 25 mm
  • Bore: 4.8 mm
  • Tools for: Straight die grinder

Advantage:

  • For mounting on the die grinder
  • Easy to use

Application:

  • Allows easy and safe clamping of the compact discs onto the straight grinder

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart