MTECBF 16125H26 18UN IC908 Solid Carbide Internal Threading Endmills with a Coolant Hole. Intended for UN Thread Profile.

Article no.: 3418745
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3418745
EAN / GTIN 7291075551853
Manufacturer number 3418745

Description

Description:

Thread cutter - Solid, mounting diameter, machine side (DCONMS) 16 mm, cutting diameter (DC) 12.5 mm, overall length (OAL) 105 mm, thread pitch (TP) 1,411 mm, thread per inch (TPI) 18 threads/″

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Mounting diameter, machine side (DCONMS): 16 mm
  • Coolant characteristic (CSP): Coolant Thru
  • Cutting diameter (DC): 12.5 mm
  • Maximum cutting length (APMX): 26 mm
  • Number of cutting edges (NOF): 8
  • Overall length (OAL): 105 mm
  • Arbor round
  • Thread pitch (TP): 1,411 mm
  • Thread Per Inch (TPI): 18 threads/″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart