Flap wheel 115x20 mm A60 M14 PREMIUM steel/nonferrous/wood

Article no.: 34057513
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number 34057513
EAN / GTIN 9003172005898
Manufacturer number 34057513
L-Number L50140 2478
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM A-P01 C X flap wheels from Tyrolit were developed for use on uneven or curved surfaces. With this high-performance flap wheel, you can complete general sanding applications such as the removal of welding marks, scratches or oxidation residues as well as pre-treatment of surfaces in the shortest possible time. The product guarantees you a constant wear pattern over the entire service life and enables consistently high-quality surface results on different materials. The selection of grit sizes allows you to choose the perfect tool for your requirements, from the finest sanding applications to coarse work with high stock removal.

Feature:

  • Shape: Fabric lamellar disc
  • Material suitability: Wood, steel, non-ferrous metals
  • Product line: PREMIUM
  • Specification : C X A-P01 A60
  • Dimensions (D x D): 115 x 20 mm
  • Container diameter: 115 mm
  • Thickness: 20 mm
  • Grit size: 60
  • Tools for: Angle grinder

Advantage:

  • Constant wear pattern of the flap wheel over the entire service life enables consistently high-quality surface results

Application:

  • For general sanding applications such as cleaning, finishing and polishing on steel, non-ferrous metals and wood
  • For polishing uneven or curved surfaces

Recommendation:

  • Grain size 40/60 for high stock removal
  • Grain size 80/120 for fine work

Special features:
  • Constant wear pattern
  • High-quality surface finish
  • Versatile

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart