Fiber disc 17H TFC 150 mm A150 PREMIUM gel coat/wood/aluminium

Article no.: 34036501
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification & Classification

Article number 34036501
EAN / GTIN 9003170108188
Manufacturer number 34036501
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With this PREMIUM Tyrolit Fast Change (TFC) disc, you are guaranteed to make the right choice for processing various materials such as plastic, wood or aluminium. In addition to improved edge stability, a special film backing also ensures maximum stock removal. Thanks to a hook-and-loop fastener on the back, you can quickly and easily attach this disc to your random orbital sander. The hook-and-loop disc is equipped with 8, 15 or 17 holes as standard and is available in grit sizes up to 400 for a perfect surface finish.

Feature:

  • Shape: FILM disc
  • Material suitability: Wood, plastic / PVC, gelcoat, composites, non-ferrous metals
  • Product line: PREMIUM
  • Specification : A-P22 FI A150
  • Container diameter: 150 mm
  • Grit size: 150
  • Tools for: Random orbital sander

Advantage:

  • Special film backing for improved edge stability and maximum removal rate
  • No clogging and clogging of the disc
  • Tyrolit Fast Change system for quick and easy disc changes thanks to hook-and-loop fastener

Application:

  • For coarse and fine finishing of workpieces made of plastic, composite material, gel coat, wood and aluminium

Recommendation:

  • Grit size 40/60 for maximum removal rate
  • Grit sizes 80-120 for universal sanding work
  • Grit sizes 150-400 for a perfect surface finish

Special features:
  • Quick disc change thanks to TFC
  • Highest stock removal rate
  • Very good edge stability

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart