SCD 0165-112-250 FNPCD Solid Carbide Drills with PCD Full Nib Insert for CFRP and Stack Machining

Article no.: 3384448
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDDRILL
Type of product Jobber drill

Identification & Classification

Article number 3384448
EAN / GTIN 7291075410075
Manufacturer number 3384448
L-Number L24240 919

Description

Description:

Solid Carbide Drills ,Connection Diameter Machine Side (DCONMS) 1/4″ ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 0.165″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 0.165″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 1.37″ ,Overall Length (OAL) 2-3/4″ ,Usable Length (LU) 1.13″

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1/4″
  • Cutting Direction (HAND): Right Hand
  • Decimal Equivalent: 0.165″
  • Drill Bit Size / Cutting Diameter (DC): 0.165″
  • Drill Bit Size / Cutting Diameter (DC): - Inch 0.165″
  • Flute Count (NOF): 2
  • Length Chip Flute (LCF): 1.37″
  • Number of Teeth: 2
  • Overall Length (OAL): 2-3/4″
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Length (LS): 1.34″
  • Shank Type: Round
  • Usable Length (LU): 1.13″

Downloads & documents

From the same series "SOLIDDRILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart