ER11 EX. 1/16 AA DIN 6499 Single Diameter Spring Collet with Super Finish Surface and Special Anti-Corrosion Protection

Article no.: 3370333
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification & Classification

Article number 3370333
EAN / GTIN 7291075400403
Manufacturer number 3370333
L-Number L24120 1193

Description

Description:

ER Collets ,Connection Diameter Workpiece Side (DCONWS) 0.063″ ,Shank Size (SS) ER11

Feature:

  • Connection Diameter Workpiece Side (DCONWS): 0.063″
  • Shank Size (SS): ER11

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart