H3P 173-IQ IC908 Exchangeable 3 Flute Drilling Heads for Machining Carbon and Alloy Steel (ISO P) and Cast Iron (ISO K)

Article no.: 3353014
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ3CHAM
Type of product Cutter insert for boring

Identification & Classification

Article number 3353014
EAN / GTIN 7291075394900
Manufacturer number 3353014
L-Number L24050 1862

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 17.3 mm, Insert Seat Size Code (SSC) 17, Point Angle (SIG) 135 Degrees, Protruding Length (LPR) 9.72 mm

Feature:

  • Chamfer Angle 15 Degrees
  • Cutting Diameter (DC) 17.3 mm
  • Functional Length (LF) 6.2 mm
  • Insert Seat Size Code (SSC) 17
  • Point Angle (SIG) 135 Degrees
  • Point Length (PL) 3.52 mm
  • Protruding Length (LPR) 9.72 mm

Downloads & documents

Suitable products

From the same series "LOGIQ3CHAM" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart