HSK A63TM ASHR 25 1 HPMC Square Shank Tool Adapters with HSK Exchangeable Shanks for Multi-Tasking Machines with High-Pressure Coolant Channels

Article no.: 3347956
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification & Classification

Article number 3347956
EAN / GTIN 7291075407884
Manufacturer number 3347956
L-Number L24230 155

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 137 mm, Shank Size (SS) 63

Feature:

  • Body Length (LB) 42 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Height (OAH) 82 mm
  • Overall Length (OAL) 157 mm
  • Protruding Length (LPR) 137 mm
  • Shank Size (SS) 63
  • Shank Width (B) 25 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart