MTE D40-2-W32-30 Multi Insert Threading Endmills with Weldon Shanks

Article no.: 3346850
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product thread milling cutter

Identification & Classification

Article number 3346850
EAN / GTIN 7291075377248
Manufacturer number 3346850
L-Number L24090 111

Description

Description:

Indexable Threadmill Bodies, Connection Diameter Machine Side (DCONMS) 32 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Diameter (DC) 40 mm, Overall Length (OAL) 130 mm, Usable Length (LU) 70 mm

Feature:

  • Body Diameter (BD) 30 mm
  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40 mm
  • Depth of Cut Maximum (APMX) 30 mm
  • Flute Count (NOF) 2
  • Overall Length (OAL) 130 mm
  • Shank Type Weldon
  • Usable Length (LU) 70 mm

Downloads & documents

Suitable products

From the same series "MILLTHREAD" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart