MD-MNC 330-IMH32-169-W5 Exchangeable IMH Drilling Heads with a Pilot SUMOCHAM Head and Peripheral Trigon Inserts

Article no.: 3338015
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3338015
EAN / GTIN 7291075570625
Manufacturer number 3338015

Description

Description:

Modular drill bits, cutting diameter (DC) 33 mm, cutting insert seat size code (SSC) 5

Feature:

  • Coolant characteristic (CSP): Coolant Thru
  • Cutting diameter (DC): 33 mm
  • Cutting insert seat size code (SSC): 5
  • Insert designation (MIID): ICP 169-MNC
  • Point Length (PL): 3 mm
  • Collar Length (LPR): 35 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart