MD-DFN 380 HEAD Exchangeable Drilling Heads Carry CHAM-IQ-DRILL Solid Carbide Inserts

Article no.: 3335857
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODUDRILL Modular Heads
Type of product Indexable drill

Identification & Classification

Article number 3335857
EAN / GTIN 7291075356533
Manufacturer number 3335857
L-Number L24040 78

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 6.9 mm, Cutting Diameter (DC) 38 mm, Insert Seat Size Code (SSC) 38.0

Feature:

  • Connection Diameter Machine Side (DCONMS) 6.9 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 38 mm
  • Cutting Diameter Maximum (DCX) 38.9 mm
  • Cutting Diameter Minimum (DCN) 38 mm
  • Insert Seat Size Code (SSC) 38.0
  • Master Insert Identification (MIID) HFP 380-IQ
  • Point Length (PL) 8.2 mm
  • Protruding Length (LPR) 38 mm

Downloads & documents

Suitable products

From the same series "MODUDRILL Modular Heads" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart