BLR D160-QT IC882 Round Segment Double-Sided Inserts for Ball Nose Milling Cutters

Article no.: 3309408
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DROPMILL 3 FLUTE BALL NOSE
Type of product Indexable insert for milling

Identification & Classification

Article number 3309408
EAN / GTIN 7291075347111
Manufacturer number 3309408
L-Number L23970 549

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 13.1 mm, Insert Thickness (S) 2.55 mm, Insert Width (W1) 6.1 mm

Feature:

  • Corner Radius (RE) 8 mm
  • Cutting Direction (HAND) Neutral
  • Insert Length (INSL) 13.1 mm
  • Insert Thickness (S) 2.55 mm
  • Insert Width (W1) 6.1 mm
  • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.08 mm/tooth
  • Number of Cutting Edges 2

Downloads & documents

Suitable products

From the same series "DROPMILL 3 FLUTE BALL NOSE" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart