Surface grinding with rings, ceramic/conventional resin 200 x 90 - W=20 mm M89A 462 K14 B10 LW42

Article no.: 323627
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification & Classification

Article number 323627
EAN / GTIN 9003173236277
Manufacturer number 323627
L-Number L50140 2020
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Rings for surface grinding consist of a highly porous ceramic bond with a grain size of 46 or a synthetic resin bond with a grain size of 60. They are primarily suitable for high-alloy steels and HSS and fulfil the highest surface requirements. Slip rings with a high stock removal rate are required for paper and planer knives in particular. Please note that resin-bonded slip rings only have limited resistance to coolant.

Feature:

  • Shape: 2 GRINDING RING
  • Vs /max: 35 m/s
  • Specification : M89A 462 K14 B10 LW42
  • Dimension (D x D - W): 200 x 90 - W=20 mm
  • Container diameter: 200 mm
  • Thickness: 90 mm
  • Bore: 20 mm
  • Grit size: 46
  • Material suitability: HSS, steel

Advantage:

  • High removal rate
  • Self-sharpening
  • Cool grinding

Application:

  • For surface grinding of high-alloy steels and HSS

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart