CHAMRING 080-W25.4-06 Drill Holders for Drilling and Chamfering in One Operation

Article no.: 3201281
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMRING
Type of product Indexable drill

Identification & Classification

Article number 3201281
EAN / GTIN 7291075191813
Manufacturer number 3201281
L-Number L24040 438

Description

Description:

Indexable C'Sinks ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter Maximum (DCX) 0.331″ ,Cutting Diameter Minimum (DCN) 0.295″ ,Shank Size (SS) 1″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Diameter Maximum (DCX): 0.331″
  • Cutting Diameter Minimum (DCN): 0.295″
  • Master Insert Identification (MIID): XCGT 06...
  • Shank Length (LS): 1.97″
  • Shank Size (SS): 1″

Downloads & documents

From the same series "CHAMRING" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart