• Last chance! Soon no longer part of our assortment.

Eco toolholder, Form B3 radial right-hand, short, Shank ⌀ d1: 25mm

Article no.: 319051 25
Discount
£122.48
Price per 1 Piece
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
55 pieces in stock

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Availability

  • Shape: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 25 mm
h1 16 mm
h2 22 mm
b1 55 mm
b2 30 mm
h5 30 mm
h6 25 mm
l1 16 mm
l2 30 mm
Colour code for VDI shanks VDI 25
Type of product VDI tool arbor

Identification & Classification

Article number 319051 25
EAN / GTIN 4045197528384
Manufacturer number 319051 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart