MM S-A-H045-C4-T06 MULTI-MASTER Threaded Connection Shanks with a CAMFIX (ISO 26623-1) Exchangeable Adaptation

Article no.: 3181256
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product Threaded copy mill arbor

Identification & Classification

Article number 3181256
EAN / GTIN 7291075348095
Manufacturer number 3181256
L-Number L24070 49

Description

Description:

Solid End Mill Shanks, Connection Diameter Machine Side (DCONMS) 40 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) T06, Overall Length (OAL) 20 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 9.25 mm
  • Body Length Maximum (LBX) 25 mm
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) T06
  • Overall Length (OAL) 20 mm
  • Shank Size (SS) 40

Downloads & documents

From the same series "MULTI-MASTER" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart