SD S-A-L130-C16-SP15-C Stepped Cylindrical Shanks for Interchangeable Solid Carbide Milling Heads

Article no.: 3110820
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series T-SLOT
Type of product Threaded copy mill arbor

Identification & Classification

Article number 3110820
EAN / GTIN 7291075312522
Manufacturer number 3110820
L-Number L24070 188

Description

Description:

Solid End Mill Shanks, Body Length (LB) 16 mm, Connection Diameter Machine Side (DCONMS) 16 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) M5x0.5, Overall Length (OAL) 135 mm

Feature:

  • Body Diameter (BD) 15 mm
  • Body Length (LB) 16 mm
  • Body Length Maximum (LBX) 18.2 mm
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) M5x0.5
  • Overall Length (OAL) 135 mm

Downloads & documents

From the same series "T-SLOT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart