P290 ACK D50-3-160-W50-18 Extended Flute Endmills Carrying 12 and 18 mm Long Edged Inserts

Article no.: 3110779
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLSHRED P290 LINE
Type of product Indexable insert cutter

Identification & Classification

Article number 3110779
EAN / GTIN 7291075308105
Manufacturer number 3110779
L-Number L23980 656

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 50 mm, Cutting Diameter (DC) 50 mm, Cutting Item Count (CICT) 27, Depth of Cut Maximum (APMX) 160 mm, Flute Count (NOF) 3, Overall Length (OAL) 265 mm

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 50 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 27
  • Depth of Cut Maximum (APMX) 160 mm
  • Flute Count (NOF) 3
  • Master Insert Identification (MIID) P290 ACKT 1806PDR-FW
  • Overall Length (OAL) 265 mm

Downloads & documents

Suitable products

From the same series "MILLSHRED P290 LINE" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart