SDN D080-05-22-LN08 Disk Type Grooving and Slitting Cutters

Article no.: 3105030
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MINI-TANGSLOT
Type of product Side milling cutter

Identification & Classification

Article number 3105030
EAN / GTIN 7291075219319
Manufacturer number 3105030
L-Number L23980 1466

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 22 mm, Cutting Diameter (DC) 80 mm, Cutting Item Count (CICT) 10, Cutting Width Maximum (CWX) 5.5 mm, Cutting Width Minimum (CWN) 5 mm, Flute Count (NOF) 10, Hub Diameter (DHUB) 34 mm, Hub Thickness (THUB) 7 mm, Peripheral Effective Cutting Edge Count (ZEFP) 5

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Cutting Depth Maximum (CDX) 22 mm
  • Cutting Diameter (DC) 80 mm
  • Cutting Item Count (CICT) 10
  • Cutting Width Maximum (CWX) 5.5 mm
  • Cutting Width Minimum (CWN) 5 mm
  • Flute Count (NOF) 10
  • Hub Diameter (DHUB) 34 mm
  • Hub Thickness (THUB) 7 mm
  • Master Insert Identification (MIID) LNET 083004-TN-N
  • Peripheral Effective Cutting Edge Count (ZEFP) 5

Downloads & documents

Suitable products

From the same series "MINI-TANGSLOT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart