MM S-D-L170-C20-T10-C Shanks Mount Interchangeable Milling Heads

Article no.: 3103649
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product Threaded copy mill arbor

Identification & Classification

Article number 3103649
EAN / GTIN 7291075253559
Manufacturer number 3103649
L-Number L24070 321

Description

Description:

Solid End Mill Shanks, Body Length (LB) 118.3 mm, Connection Diameter Machine Side (DCONMS) 20 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) T10, Overall Length (OAL) 170 mm

Feature:

  • Body Diameter (BD) 15.3 mm
  • Body Length (LB) 118.3 mm
  • Body Length Maximum (LBX) 120 mm
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) T10
  • Overall Length (OAL) 170 mm
  • Rotational Speed Maximum (RPMX) 28140 Rev/min

Downloads & documents

From the same series "MULTI-MASTER" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart