SSB D160-16-40-L12 Single-Side Cutting, Disk Type Slotting Cutters

Article no.: 3100984
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARMILL
Type of product Side milling cutter

Identification & Classification

Article number 3100984
EAN / GTIN 7291075096293
Manufacturer number 3100984
L-Number L23980 3018

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 51.5 mm, Cutting Diameter (DC) 160 mm, Cutting Item Count (CICT) 11, Depth of Cut Maximum (APMX) 12 mm, Hub Diameter (DHUB) 56 mm, Overall Length (OAL) 24 mm, Peripheral Effective Cutting Edge Count (ZEFP) 11

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Cutting Depth Maximum (CDX) 51.5 mm
  • Cutting Diameter (DC) 160 mm
  • Cutting Item Count (CICT) 11
  • Depth of Cut Maximum (APMX) 12 mm
  • Hub Diameter (DHUB) 56 mm
  • Master Insert Identification (MIID) QDMT 1205PDN-RM
  • Overall Length (OAL) 24 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 11
  • Usable Length (LU) 16 mm

Downloads & documents

Suitable products

From the same series "ISCARMILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart