Adjustable spanner open end 8″

Article no.: 3100243
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubenschlüssel

Identification & Classification

Article number 3100243
EAN / GTIN 4010886952696
Manufacturer number 3100243
L-Number L60160 5584
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Acc. to ISO 6787
  • Jaw set at 15°
  • Swedish pattern, roller with left hand thread
  • With adjusting scale
  • The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench
  • Grip recess ensures secure hold - even with greasy hands
  • Handy 2-component handle (JC and JP versions) for fatigue-free work
  • Chrome-vanadium steel
  • Design C = nickel and chrome plated, head ground
  • Version P = manganese-phosphated, head ground
  • Version PK = hook plastic coated
  • Version JP and JC = additionally with plastic handle
  • With hanging hole

Feature:

  • Hanging hole: yes
  • Setting scale: yes
  • Total length [inch]: 8
  • Total length [mm]: 206,5 mm
  • Contents (number of pieces): 1 pcs.
  • Material: Chrome vanadium steel
  • Mouth position: 15 °

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart