Tool trolley workster highline large

Article no.: 3033708
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification & Classification

Article number 3033708
EAN / GTIN 4010886950364
Manufacturer number 3033708
L-Number L60160 4962
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Dimensions: H 1045 x W 785 x D 510 mm
  • Working platform with top made of PP plastic with front flattening, anti-roll safety edge and small additional trays, can and screwdriver holders
  • With handle for easy pushing, pulling and turning
  • Side walls with square perforation 10 x 38 mm to fix hooks and tools
  • Sides rounded off – minimising abutting edges
  • Stainless steel insert in top
  • Welded body, self-supporting and torsionally rigid
  • Sheet steel, corrosion- and scratch-resistant powder-coated
  • Drawers:
  • Individual drawer stopping stops more than one drawer being opened, singe-handed operation
  • Individual drawer stopping stops more than one drawer being opened, one-handed operation
  • Central locking with a cylinder lock and safety key, bends under stress without breaking
  • 5 flat, wide drawers (W 640 x D 400) with full extension
  • 2 high, wide drawers (W 640 x D 400) with full extension
  • Ball-bearing guide rails
  • Load capacity per drawer 40 kg
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Chassis:
  • Total load capacity 500 kg
  • 4 smooth running wheels on ball bearings (swivel castors Ø 125 mm) with thread guard, two with total brake
  • Also in case of maximum loads: smooth running, manoeuvrability and track-keeping
  • Options:
  • Can be equipped with GEDORE tool modules (1500 ES, 1500 CT, 2005 CT, TS-147, TS-190, TS-308)
  • Can be individually equipped with lengthwise and crosswise dividers
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Castor diameter with brakes (2x): 125
  • Colour: GEDORE blue, RAL 5017
  • Dimension (L x W x H): 1.045 mm x 785 mm x 510 mm
  • Drawer type:
    • 5x type 1, h. = 80 mm
    • 2x type 2, h. = 160 mm
  • Fixed castor diameter [2x): 125
  • Individual pull-out stop: no
  • Load capacity per drawer [kg]: 40 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of drawers: 7
  • Number of wheels: 4
  • RAL colour: Blue
  • REACH registration available: no
  • Static load capacity [kg]: 500 kg
  • Surface: powder-coated
  • Total height [mm]: 1.045 mm
  • Total length [mm]: 510 mm
  • Total width [mm]: 785 mm
  • VDE certified: no
  • Working height: 1.045

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart