Measuring Projector, PJ-H30A3017B, XY=300 x 170 mm

Article no.: 303-719-13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Digital projector

Identification & Classification

Article number 303-719-13
EAN / GTIN 4550501341905
Manufacturer number 303-719-13
L-Number L40010 14635
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This measuring projector has adjustable incident illumination. The PJ-H30 offers you the following benefits:

By rotating the condenser lens and changing the angle of the mirror in the objective, you can represent even poorly reflecting surfaces optimally.
Improved light intensity of a projected subject thanks to the new optical contour illumination system.
High measuring accuracy (above JIS standard).
Measuring stage with rapid single-handed adjustment on both axes enabling you to switch smoothly between quick positioning and fine adjustment.
Constant current power supply unit with acceleration control to maximize the service life of the halogen lamp.
Easily read digital counter with large digit display.
RS-232C output.

Feature:

  • Functions:
    Model 3017B - 300 x 170 mm
    XY stage table size: 510 x 342 mm
    XY stage effective area: 370 x 240 mm
    Stage glass No.: 12BAD330
    Swiveling function: ±5°
    Max stage loading: 20 kg
    Mass: 212 kg
  • Measuring range XY: 300 x 170 mm
  • Model: PJ-H30A3017B
  • Old Article number: 303-715-1D
  • Size/Dimension: 0,98 X 0,8 X 1,024 M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart