Mobile workbench with assortment

Article no.: 2980355
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number 2980355
EAN / GTIN 4010886948484
Manufacturer number 2980355
L-Number L60160 5538
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Tools in metric sizes
  • GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete
  • In workbench 1504 XL
  • Resistant to oils and greases
  • In workbench No. 1504 XL
  • 30 mm thick multiplex beech plywood board, surface additionally protected by linseed oil varnish
  • Large storage space with shelf and door
  • Safety through heel protection for persons
  • Central locking with cylinder lock
  • 1 XL drawer (W 1055 x D 400 mm), 6 wide drawers (W 640 x D 400 mm) with full extension, removable
  • Safety lock per drawer, one-hand operation
  • Ball-bearing guide rails
  • Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg
  • Total load capacity 1000 kg, 750 kg when mobile
  • 2 GEDORE high-performance wheels with roller bearings (fixed castors Ø 200 mm)
  • 2 ball-bearing GEDORE smooth-running wheels (swivel castors Ø 125 mm), both with total brake
  • GEDORE trapezoidal axle construction ensures smooth running, manoeuvrability and directional stability even under maximum load
  • Expandable with rear panel No. R 1504 XL-L
  • Dimensions: H 985 x B 1250 x T 550 mm

Feature:

  • 1000 V insulated: no
  • Drawer type:
    • 1x type 1, h. = 67 mm extra wide
    • 4x type 2, h. = 67 mm
    • 1x type 3, h. = 137 mm
    • 1x type 4, h. = 207 mm
  • Material: Sheet steel
  • Number of drawers: 7
  • REACH registration available: no
  • Total height [mm]: 990 mm
  • Total length [mm]: 550 mm
  • Total width [mm]: 1.250 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart