Torque wrench Torcoflex 3/4″ 80-400 Nm

Article no.: 2958074
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 3/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 400 Nm
Square drive 3/4 in
Type of product Torque Wrench

Identification & Classification

Article number 2958074
EAN / GTIN 4002805935583
Manufacturer number 2958074
L-Number L60160 5670
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Adjustable, releasing and sturdy tubular torque wrench with integrated lever ratchet and with square drive for industry and the trades
  • Classified according to DIN EN 6789:2017 Type II Class A, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required in the standard
  • incl. test certificate according to DIN EN ISO 6789-2:2017
  • For controlled directional tightening

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Maintenance
  • Calibration length [mm]: 634,2 mm
  • Distance housing - square centre: 34 mm
  • Drive square [inch]: 3/4″
  • Drive type/drive: Shift ratchet
  • Fixed setting: no
  • Fuse Output square: Pin lock
  • Head height 1 [mm]: 36 mm
  • Head width 1 [mm]: 68,0 mm
  • Material: Tubular steel construction with high-quality plastic parts
  • Number of teeth: 50
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division: 10
  • Scale type: Mono
  • square drive [metric]: 20 mm
  • Swing back angle: 7,2 °
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Consumer
    • Energy
    • Machinery
    • Workshop
    • Service
    • Agriculture
    • Oil & Gas
    • Utility
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Right
  • Torque range (min./max.) [Nm]: 80 Nm - 400 Nm
  • Total height [mm]: 65 mm
  • Total length [mm]: 740 mm
  • Total width [mm]: 69 mm
  • VDE certified: no
  • Vernier Nm: 1 Nm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart