Separator and puller set in 2/2 L-BOXX 136 module

Article no.: 2927292
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-leg extractor

Identification & Classification

Article number 2927292
EAN / GTIN 4010886945278
Manufacturer number 2927292
L-Number L60160 5829
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Incl. threaded inserts for internal threads M8-M18
  • For loosening and pulling tightly-seated parts e.g. taper roller bearings and inner bearing races
  • The clamping reach can be extended with extension rods 1.38/AV-FV from 195 to 295 mm
  • 1100 CT2-1.41/2A to retrofit existing L-BOXX®es 136
  • With Check-Tool insert for quick check of completeness
  • As tools are fully sunk in the foam, the equipped insert can be stacked
  • Insert for use in drawers with min. dimensions 400 x 310 x 60 mm
  • Insert can be used in drawers with minimum dimensions 400 x 310 x 60 mm

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 115 mm
  • Clamping width outside pull-off (min.) [mm]: 22 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Total length [mm]: 357 mm
  • Usable clamping depth b [mm]: 295 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart