CAPTURE Sensor 0.2-2 Nm 038805

Article no.: 2908352
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification & Classification

Article number 2908352
EAN / GTIN 0611702895704
Manufacturer number 2908352
L-Number L60160 5807
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Calibrated range: 10% to 100% of capacity
  • Carry Case. To protect the Sensor when not in use it is supplied in a high impact plastic carry case
  • Flexible. Built-in flexibility as the sensor can be mounted horizontally or vertically without the need for any accessories
  • Ease of Use. Fast to set up when used with a CAPTURE Display due to the imbedded Quicktec technology that passes all the Sensor information to the Display
  • Optional Torque Loading System. Remove human error from testing by using the CAPTURE Sensor with the ISO 1500/90° Torque Loading System
  • Quick Change Plate. For users with limited space who need to change Sensors between tests the Quick Change Plate increases calibration productivity
  • UKAS Certification. Sensors come complete with a UKAS certificate to BS 7882: class 1 or better

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Graphic display: no
  • Overload protection: no
  • REACH registration available: no
  • Torque range (min./max.) [Nm]: 0,2 Nm - 2 Nm
  • Total height [mm]: 65 mm
  • Total length [mm]: 120 mm
  • Total width [mm]: 62 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart