Inherent Sleeveless Multinorm Overalls Navy blue/Hi-vis yellow C48

Article no.: 288715128933C48
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 288715128933C48
EAN / GTIN 7330509931011
Manufacturer number 288715128933C48
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Description:

Oil, dirt and water-repellent sleeveless coverall that offers the right protection in harsh environments. This lightweight, durable, comfortable and metal-free sleeveless coverall is made from an inherent material and features stretch inserts in the back for greater comfort and freedom of movement. The breast pockets can be detached at the bottom to work leaning forwards. Reinforced knee pad pockets that can be opened from below. Certified according to EN 1149-5, EN 61482-2, EN ISO 11612, EN ISO 20471.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart