Wire rope cutter

Article no.: 2788799
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 2788799
EAN / GTIN 4010886936573
Manufacturer number 2788799
L-Number L60160 2042
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Easy-to-change cutting plates
  • Cutting plates of powder metallurgical high-speed steel (HSS). Manufactured in the MIM process (Metal Injection Molding)
  • Extremely high durability compared to traditional wire rope cutters
  • Extremely soft shearing cut reliably prevents the wire rope from fanning out
  • Tip: Can be operated with one hand of an average size up to a 5 mm Ø. Therefore optimally suited as shears in an emergency at sea.
  • Jaws/Cutting edges:
  • Specially arched cutting edges
  • Easy to replace cutting plates if worn
  • Hardness 62 - 65 HRC
  • Low force needed due to the optimum cutting-edge geometry
  • Low effort required due to optimum cutting geometry
  • 2 integrated press profiles for Bowden cable end caps and Bowden cable sheath end caps
  • Cutting performance:
  • Wire ropes up to 1800 N/mm² with max. 6 mm Ø (e.g. stainless steel wire ropes, wire ropes with steel and textile cables, Bowden cables, shrouds)
  • Wire up to 750 N/mm² with max. 4 mm Ø (e.g. nails/wire pins, screws, bolts, ceiling hangers)
  • Single and multicore copper and aluminium cables with max. 6 mm Ø
  • Joint:
  • Adjustable joint for precise cutting plate guidance
  • Latch to prevent unwanted opening
  • thighs/handles:
  • Version JC = with 2-component handles
  • Material/Finish:
  • Plier body hot drop-forged
  • chrome-plated

Feature:

  • 1000 V insulated: no
  • Cutting edge hardness: 62 - 65 HRC
  • Design: Replaceable inserts made of HSS
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 200 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart