Folding ruler Longlife 2 m metric, 10 segments 15 mm

Article no.: 27058
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding rule

Identification & Classification

Article number 27058
EAN / GTIN 4010995270582
Manufacturer number 27058
L-Number L60070 2449
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Joint: Play-free, wear-free and dirt-resistant joint with spring pin for constant tension. Handy 90° latching for all joints.
  • Accuracy: CE conformity, EU standard accuracy class III.
  • Material: Polyamide reinforced with fibre-glass is scratch, score and bend-proof, resistant to chemicals, and doesn't swell with water contact.
  • Division: Deep embossed black scale in 1 mm increments. Every 10 cm is marked in red.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Colour: yellow
  • Width of segments (mm): 15
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart