Master Mute exchangeable cutting head, left-hand, for DC.. indexable inserts

Article no.: 265215 25/07
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Insert size 7 mm
Shank ⌀ Ds 25 mm
Application type left-hand
Number of coolant channels 3
Through-coolant yes
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 18 mm
Overall length L 11 mm
Insert screw 269028 47
Type of product Cutting head

Identification & Classification

Article number 265215 25/07
EAN / GTIN 4069515035514
Manufacturer number 265215 25/07
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Vibration-damping boring bar shanks No. 265060265076.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart